Shop All Bookcases & Bookshelves
Lorell
Lorell Contemporary Furniture, Laminate, Depth: 15"
Mfr # LLR69954
Zoro # G3442877
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Depth 15"
- Height 17"
- Width 36"
- Finish Laminate
Product Information
- Brand Lorell
- MFR # LLR69954
- Zoro # G3442877
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 17" |
Width | 36" |
Details
Item | Lorell Contemporary Furniture,Laminate |
Color | Walnut |
Finish | Laminate |
Material | 3mm PVC (Edge), Metal |
Features | Lockable, Floor Glide, Wall Mountable |
Application | Office |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- LORELL Weathered Charcoal Wall Mount Hutch Band Edge (16241)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- LORELL Lorell Wood Veneer Bookcase (LLR89050)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood Sideboard Storage (121-6780)
- Lorell Bookcases & Bookshelves