Shop All Furniture Accessories
Lorell
Lorell Contemporary Furniture, Laminate , 29-1/2" W 28.5" H, Wood
Mfr # LLR69991
Zoro # G3442597
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Table Base
- Width 24
- Height 29
- Depth 29-1/2"
- Color Walnut
Product Information
- Brand Lorell
- MFR # LLR69991
- Zoro # G3442597
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width | 24 |
Height | 29 |
Depth | 29-1/2" |
Length | 24 |
Details
Item | Lorell Essentials Series Walnut Laminate Round Table |
Type | Table Base |
Color | Walnut |
Frame Material | Steel |
Assembled/Unassembled | Unassembled |
Surface Material | Wood |
Frame Color | Walnut |
Tabletop Color | Walnut |
Leg Color | Walnut |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- TRADEMARK FINE ART Roderick Stevens 'White on Red' Canvas Art, 24x24 (RS929-C2424GG)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 3-Drawer Nightstand (182-11736-Zoro)
- LORELL Privacy Panel, Acoustic, f/Dbl Sit-Stand, 47.2"x0.79"x23.6", LGY (LLR25961)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- LORELL Privacy Panel, Acoustic, f/DblSit-Stand, 70.86"x0.79"x23.6", LGY (LLR25963)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69381)
- ATLAS COMMERCIAL PRODUCTS Kid's Chiavari Chair Cushion, Soft 1.5" Box Cushions, White (KCBC4WH)
- Lorell Furniture Accessories