Shop All Waiting Room & Guest Chairs
Lorell
Guest Chair, 25"L35-1/2"H
Mfr # LLR68555
Zoro # G3462973
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35-1/2"
- Overall Depth 25"
- Back Color Wood
- Frame Material Wood
- Backrest Padded Back
Product Information
- Brand Lorell
- MFR # LLR68555
- Zoro # G3462973
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-1/2" |
Overall Depth | 25" |
Width | 24" |
Height | 35.5" |
Depth | 25" |
Details
Item | Guest Chair |
Back Color | Wood |
Frame Material | Wood |
Backrest | Padded Back |
Color | Charcoal; Frame: Espresso |
Assembly | Assembled |
Weight Capacity | 275 lb. |
Green Environmental Attribute | Post-consumer-waste% - 0 |
Features | Padded Back, Padded Seat |
Base Material | Wood |
Office Chair Style | Guest Chair |
Lumbar Support | Yes |
Material | Arm, Base: Wood |
Style | Guest Chair |
Description
Wood Base Guest ChairCharcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel (64217200170)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- ETTORE PRODUCTS COMPANY Ettore Products 32 in. Grip N Grab Ext Reach 49036 (32611490369)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- LORELL Reception Side Guest Chair, 23.5"L33"H, MeshSeat (LLR69506)
- LORELL CHAIR, GUEST, WOOD, BLK (LLR68556)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL BlackGuest Chair, MeshSeat (LLR23100)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- Lorell Seating