Shop All Desk Chairs
Lorell
Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black
Mfr # LLR86205
Zoro # G3454899
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18" to 21-1/2"
Product Information
- Brand Lorell
- MFR # LLR86205
- Zoro # G3454899
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 21-1/2" |
Overall Height | 45" |
Seat Height Min. | 18" |
Height | 45" |
Width | 28.5" |
Seat Height Max. | 21.50" |
Depth | 28.5" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Mesh Back |
Color | Black |
Item | Seat Glide Mesh High-Back Chair,Black |
Material | Fabric, Polyurethane |
Weight Capacity | 250 lb. |
Frame Material | Steel |
Features | Tilt Tension, Synchro Tilt, Padded Arm, Mesh Back, Knee Tilt |
Adjustable | Swivel |
Type | Executive Chair |
Style | High Back Executive Chair |
Description
Seat Glide Mesh High-Back Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sante Mid-Century Beige Upholstered Wood Full Size Platform Bed (156-9290)
- INFINITI Deluxe Blend Wash Cloth, Ringspun, 12x12, 12PK (AT942)
- BUNN On/Off Switch (12920.0000)
- FLASH FURNITURE Rectangle 21.875 X 26.625 X 23.5, Plastic, Steel Top, Brown (YU-YCY-098-0032-RECT-TBL-NAT-GG)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- LORELL Soho High-back Leather Chair (81801)
- LORELL Mid-Back Chair Frame, Black (86211)
- LORELL High Back Mesh Chairs with Fabric Seat Fabric, Foam Seat Black (83109)
- LORELL Executive Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black, Chrome (LLR20018)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- Lorell Desk Chairs