Shop All Bookcases & Bookshelves
Lorell
Door Kit60" WidthSteelBlack
Mfr # LLR79175
Zoro # G3428000
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door
- Series Fortress
- Color Black
- Width 60 in
- Assembly Required
Product Information
- Brand Lorell
- MFR # LLR79175
- Zoro # G3428000
- Country of Origin Mexico
- Category Bookcases & Bookshelves
Dimensions
Width | 60 in |
Details
Item | Door Kit60" WidthSteelBlack |
Type | Door |
Series | Fortress |
Color | Black |
Assembly | Required |
Includes | Door Kit, Mounting Hardware |
Material | Steel |
Standards | Greenguard Certified |
Features | Lockable, Reinforced; 16% Post-consumer-waste |
Recycled | Yes |
Compatibile With | Lorell 72 in wide Stack-on Hutch |
Description
Door Kit60 In. WidthSteelBlack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- HON Credenza, 60" X (HP3231.N.S)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- LORELL Lorell Wood Veneer Bookcase (LLR89050)
- LORELL Lorell Cherry Laminate Bookcase (LLR99782)
- LORELL Walnut File Storage Cabinet Credenza (16232)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- LORELL Lorell Contemporary Furniture, Laminate (LLR69616)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- DONCO KIDS Donco kids PD-760DG Twin Low Study Loft with Desk; Chest & Bookcase - Dark Gray (PD_760DG)
- Lorell Bookcases & Bookshelves