Shop All Task Chairs
Lorell
CHAIR, TASK, SOHO FABRIC, ARMS
Mfr # LLR83306
Zoro # G101826988
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Task Chair
Product Information
- Brand Lorell
- MFR # LLR83306
- Zoro # G101826988
- Country of Origin China
- Category Task Chairs
Details
Style | Task Chair |
Description
Task chair features a cushioned seat and back upholstered in fabric for a comfortable seating experience. Seat offers a waterfall front edge to relieve the pressure on your legs. Sturdy, polypropylene arms slope downward so you can relax better at your desk. Customize chair for the ideal position with comfort functions including pneumatic seat-height adjustment, tilt lock, adjustable tilt tension and 360-degree swivel. Nylon base is equipped with dual-wheel casters for easy chair movement. Weight capacity is 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn Aqua (6PCTOWPOPAQ)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Gray (LLR80005)
- LORELL Fabric Task Chair (83111A204)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- Lorell Seating