Shop All Waiting Room & Guest Chairs
Lorell
BlackGuest Chair, 26.1"L35"H, Fixed, LeatherSeat
Mfr # LLR20019
Zoro # G3455002
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 35"
- Overall Depth 26.1"
Product Information
- Brand Lorell
- MFR # LLR20019
- Zoro # G3455002
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 26.1" |
Seat Height Max. | 18.13" |
Back Height | 22.25" |
Seat Width | 19.13" |
Height | 35" |
Back Width | 20.07" |
Width | 35.4" |
Seat Depth | 17.75" |
Depth | 26.1" |
Description
Sled Base Leather Guest Chair,Black Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL Lorell® Bonded Leather Guest Chair - Black (68252)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-BAS-GG)
- Lorell Office Chairs