Shop All Dry Erase Boards
Lorell
Aluminum Frame Dry erase Board
Mfr # 19770
Zoro # G2752697
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Mounting/Mobility Type Wall
- Board Frame Material Aluminum
- Frame Color White
- Width 36 in
Product Information
- Brand Lorell
- MFR # 19770
- Zoro # G2752697
- UPC # 34138197707
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Item | Aluminum Frame Dry-erase Board |
Board Color | White |
Mounting/Mobility Type | Wall |
Board Frame Material | Aluminum |
Frame Color | White |
Assembly | Not Required |
Board Material | Melamine |
Includes | Aluminum Frame Dry-erase Board, Hanging Hardware |
Features | Marker Tray, Write-on |
Shape | Rectangle |
Description
Lorell Aluminum Frame Dry erase Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- LORELL Magnetic Dry Erase Calendar Board (LLR52503)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55651)
- LORELL Markerboards, Melamine Surface, 8-1/2"x11", 6/BD, White (LLR75620BD)
- LORELL Lorell Magnetic Dry Erase Board, White (LLR52511)
- LORELL Markerboard, Melamine Surface, 8-1/2"x11", White (LLR75620)
- LORELL DIY Frameless Magnetic Glass Board (LLR18323)
- SURFACE SHIELDS 3 Ram Board Tape (RT3164)
- Lorell Dry Erase Boards