Shop All Residential Fans
Lorell
6" Portable Clip Fan, 2 Speeds, Light Gray
Mfr # LLR44552
Zoro # G3452263
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6"
- Height 9-1/2"
- Width 7.9"
- Number of Speeds 2
- Color Light Gray
Product Information
- Brand Lorell
- MFR # LLR44552
- Zoro # G3452263
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 6" |
Height | 9-1/2" |
Width | 7.9" |
Cord Length | 5 ft |
Depth | 6" |
Details
Item | Portable Clip Fan |
Number of Speeds | 2 |
Color | Light Gray |
Fan Item | Portable Clip Fan |
Includes Remote Control | No |
Description
Personal Clip-On Fan2 Speed6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Line Splice 90 Degree Repair 5/16" OD (76073)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- LORELL 152.4mm Portable Clip Fan, White (44552BD)
- LORELL Tower Fan (00075)
- LORELL White Fan, Box, White (44575)
- LORELL 3-speed Box Fan (00301)
- LORELL 16" Wall Mount Fan, Oscillating, 3 Speeds, White (LLR49256)
- ORBIT FAN SUPPORT PANCAKE BOX 4IN (FS4PB)
- Lorell Residential Fans