Shop All Monitor Mounts & Brackets
Lorell
4-leg Single Shelf Glass Monitor Stand
Mfr # 99533
Zoro # G2751498
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Width 22"
- Material Glass
- Depth 8.3"
- Product Type Monitor Stand
Product Information
- Brand Lorell
- MFR # 99533
- Zoro # G2751498
- UPC # 35255995337
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3" |
Width | 22" |
Depth | 8.3" |
Details
Material | Glass |
Product Type | Monitor Stand |
Description
Lorell 4-leg Single Shelf Glass Monitor Stand
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999 (YTX16-BSGEL37)
- DANTONA International Travel Adapter Plug Set (ULTA5)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- LORELL Monitor Riser, Sit-To-Stand, Black (LLR81974)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- LORELL Corner Desk Riser (82014)
- LORELL Adjustable Monitor Riser 4" Height x 19.8" Width Desktop Black (99991)
- VICTOR TECHNOLOGY Desk Riser, Dual Monitor, 28"W x 23"L x 0 to15-1/2"H, Black (VCTDC350A)
- Lorell Monitor Mounts & Brackets