Shop All General Purpose Metal Shelving
Lorell
3,200 lb Capacity Riveted Steel Shelving Recycled
Mfr # 59700
Zoro # G2754228
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Laminate, Steel
- Overall Height 60 in
- Overall Depth 18 in
- Overall Width 36 in
Product Information
- Brand Lorell
- MFR # 59700
- Zoro # G2754228
- UPC # 35255597005
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 60 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Item | Riveted Steel Shelving |
Finish | Powder Coated |
Material | Laminate, Steel |
No. of Shelves | 4 |
Shelving Type | Storage Rack |
Color | Black |
Load Capacity | 3200 lbs |
Assembled/Unassembled | Unassembled |
Series | Iron Horse |
Shelving Material | Steel; Laminate |
Description
Lorell 3,200 lb Capacity Riveted Steel Shelving Recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Black/Gray (SFW205UPC)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59697)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- Lorell General Purpose Metal Shelving