Shop All General Purpose Metal Shelving
Lorell
2,300 lb Capacity Riveted Steel Shelving Recycled
Mfr # 59697
Zoro # G2757825
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 72"
- Overall Depth 18"
- Overall Width 36"
- No. of Shelves 5
Product Information
- Brand Lorell
- MFR # 59697
- Zoro # G2757825
- UPC # 35255596978
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72" |
Overall Depth | 18" |
Overall Width | 36" |
Details
Item | 2,300 lb Capacity Riveted Steel Shelving |
Finish | Powder Coated |
No. of Shelves | 5 |
Shelving Type | Storage Rack |
Load Capacity | 2300 lb |
Color | Black |
Series | Iron Horse |
Shelving Material | Steel; Particleboard |
Description
Lorell 2,300 lb Capacity Riveted Steel Shelving Recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6CC0478-4CL)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3624)
- Lorell General Purpose Metal Shelving