Shop All Wire Carts
Lorell
16"W 3-Tier Rolling Cart, Chrome, 26"D x 40"H
Mfr # LLR84859
Zoro # G3440661
original price:
$127.38
25% off
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Load Capacity 99 lb
- Gauge Heavy
- Depth 26 in
Product Information
- Brand Lorell
- MFR # LLR84859
- Zoro # G3440661
- Country of Origin China
- Category Wire Carts
Dimensions
Depth | 26 in |
Width | 16" |
Height | 40" |
Details
Material | Steel |
Color | Chrome |
Load Capacity | 99 lb |
Item | 3-Tier Rolling Cart |
Gauge | Heavy |
Features | Three Levels To Hold Office Supplies or Refreshments and A Convenient Handle On The Side For Easy Maneuvering, Top Basket Can Accommodate Letter-Size and Legal-Size Hanging Folders |
Tool Storage Type Included | Rolling Cabinet |
Caster Configuration | 4 |
Application | Document |
Description
Lorell 3-Tier Rolling Carts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters with Ergo Handle, 60 x 30, 1400 Lb. Capacity (952116E)
- LORELL 3-Tier Wire Rolling Cart, 18 in. x 30 in. x 40 in., Chrome (LO464066)
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters (LLR45650)
- LORELL 18"W 3-Tier Rolling Cart, Chrome, 30"D x 40"H (LLR84858)
- GLOBAL EQUIPMENT Easy Access Slant Shelf Chrome Wire Cart 48"L x 18"W x 48"H (269010)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPE7)
- Lorell Utility & Storage Carts