Shop All File Cabinets
This Product is Discontinued
Lorell
15.8" W Ped, Box, File, Mobile, Char, Charcoal (Discontinued)
Mfr # 16217
Zoro # G7874428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Charcoal
- Height 22.9"
- Type Pedestal
- Width 15.8"
- Depth 19.9"
Product Information
- Brand Lorell
- MFR # 16217
- Zoro # G7874428
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 22.9" |
Width | 15.8" |
Depth | 19.9" |
Overall Width | 15.8" |
Details
Color | Charcoal |
Type | Pedestal |
Finish | Laminate |
Series | Relevance Series |
Item | Ped,Box,File,Mobile,Char |
Description
Ped,Box,File,Mobile,Char
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.