Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 3/8 In, CS
Mfr # AN100-12
Zoro # G4369005
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/8 in
- For Use With Galvanized Cable
- Wire Rope Dia. 3/8"
- Standards AN
Product Information
- Brand Loos
- MFR # AN100-12
- Zoro # G4369005
- UPC # 736791024979
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Wall Height | 17/64 in |
Overall Width | 1 17/32 in |
Loop Inside Width | 1 in |
Loop Inside Length | 2 in |
Compatible Rope Diameter | 3/8 in |
Inside Wall Width | 25/64 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
For Use With | Galvanized Cable |
Standards | AN |
Finish | Zinc Plated |
Wall Thickness | 1/16 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/8 in, Material Steel, Overall Width 1 17/32 in, Wall Height 17/64 in, Inside Wall Width 25/64 in, Wall Thickness 1/16 in, Loop Inside Length 2 in, Loop Inside Width 1 in, Finish Zinc Plated, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap (2MPR3)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- Loos Sleeve & Thimble Kits for Wire Rope