Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 1/8 In, 302/304 SS
Mfr # AN100-C4
Zoro # G4369023
product price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 1/8 in
- Finish Plain
- Wire Rope Dia. 1/8"
- Standards AN
Product Information
- Brand Loos
- MFR # AN100-C4
- Zoro # G4369023
- UPC # 736791024610
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Loop Inside Length | 45/64 in |
Compatible Rope Diameter | 3/32 in, 7/64 in, 1/8 in |
Wall Height | 5/64 in |
Loop Inside Width | 11/32 in |
Overall Width | 1/2 in |
Inside Wall Width | 9/64 in |
Details
Item | Wire Rope Thimble |
Material | Stainless Steel |
Finish | Plain |
Standards | AN |
For Use With | Stainless Steel Cable |
Wall Thickness | 1/32 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/32 in, 7/64 in, 1/8 in, Material Stainless Steel, Overall Width 1/2 in, Wall Height 5/64 in, Inside Wall Width 9/64 in, Wall Thickness 1/32 in, Loop Inside Length 45/64 in, Loop Inside Width 11/32 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hand Chain Hoist (HCH-4-10)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- ZORO SELECT Dock Bumper, 1-11/16x2x36 In., Rubber (22NT60)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Black (2HDN7)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8TP)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- LOOS Wire Rope Stop Sleeve, 3/32 In, 122 Copper (ST2-3)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- MIDWEST FASTENER 3/32" Aluminum Cable Stops 20PK (64268)
- Loos Chains, Ropes & Cables