Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Thimble, 1/16 to 3/32 In, CS
Mfr # AN100-3
Zoro # G4368917
product price: $0.30
/ea
$0.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Wire Rope Dia. 3/64 in to 3/32 in
- Standards AN
- For Use With Galvanized Cable
- Finish Zinc Plated
Product Information
- Brand Loos
- MFR # AN100-3
- Zoro # G4368917
- UPC # 736791024795
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/64 in to 3/32 in |
Wire Rope Dia. | 1/16" to 3/32" |
Min. Outside Dia. | 3/8 in |
Wall Height | 5/64 in |
Overall Width | 1/2 in |
Loop Inside Length | 43/64 in |
Inside Wall Width | 3/32 in |
Compatible Rope Diameter | 3/64 in, 1/16 in, 5/64 in, 3/32 in |
Loop Inside Width | 11/32 in |
Details
Item | Wire Rope Thimble |
Material | Steel |
Standards | AN |
For Use With | Galvanized Cable |
Finish | Zinc Plated |
Wall Thickness | 1/32 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 3/64 in, 1/16 in, 5/64 in, 3/32 in, Material Steel, Overall Width 1/2 in, Wall Height 5/64 in, Inside Wall Width 3/32 in, Wall Thickness 1/32 in, Loop Inside Length 43/64 in, Loop Inside Width 11/32 in, Finish Zinc Plated, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tube Tire (320080)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- LOOS Wire Rope Oval Sleeve, 3/32 In, 122 Copper (SL2-3)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- Loos Sleeve & Thimble Kits for Wire Rope