Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 1/8 In, 122 Copper
Mfr # ST2-4
Zoro # G4369504
product price: $0.54
/ea
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/8 in
- Standards ANSI
- Finish Plain
- For Use With Galvanized Cable
Product Information
- Brand Loos
- MFR # ST2-4
- Zoro # G4369504
- UPC # 736791026966
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter | 1/8 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
Standards | ANSI |
Finish | Plain |
For Use With | Galvanized Cable |
Compatible Rope Material | Galvanized Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- KINGCORD 3/8 in. x 50 ft. White Twisted Nylon Rope (300131BGV1)
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105242-D2)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- LOOS Hourglass Sleeve Alum 1/8In. (SL1-4)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Stop Sleeve, 5/32 In, 122 Copper (ST2-5)
- LOOS Cylindrical Terminal, 3/32 In, 303/304 SS (ST24-3)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- Loos Chains, Ropes & Cables