Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Stop Sleeve, 1/4 In, 122 Copper
Mfr # ST2-8
Zoro # G4369547
original price:
$3.85
5% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 1/4 in
- For Use With Galvanized Cable
- Wire Rope Dia. 1/4"
- Finish Plain
Product Information
- Brand Loos
- MFR # ST2-8
- Zoro # G4369547
- UPC # 736791027062
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Compatible Rope Diameter | 1/4 in |
Details
Item | Wire Rope Stop Sleeve |
Material | Copper |
For Use With | Galvanized Cable |
Finish | Plain |
Standards | ANSI |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Stop Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Galvanized Steel, Material Copper, Finish Plain, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 20 Ft (RCG28002)
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- VESTIL Drum Hoist Carrier / Rotator (DCT-85)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- LOOS Wire Rope Oval Sleeve, 3/64 In, 122 Copper (SL2-1.5)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- LOOS Cylindrical Terminal, 5/32 In, 303/304 SS (ST24-5)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- LOOS Thimble, 1/16 to 3/32 In, 302/304 SS (AN100-C3)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- Loos Chains, Ropes & Cables