Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 7/32 In, 304 SS
Mfr # SL11-7
Zoro # G4369644
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 7/32 in
- Wire Rope Dia. 7/32"
- Finish Plain
- For Use With Stainless Steel Cable
Product Information
- Brand Loos
- MFR # SL11-7
- Zoro # G4369644
- UPC # 736791026546
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/32 in |
Wire Rope Dia. | 7/32" |
Compatible Rope Diameter | 1/4 in |
Overall Length | 7/8 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Stainless Steel |
Finish | Plain |
For Use With | Stainless Steel Cable |
Standards | DFARS Compliant, MS51844 |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 7/8 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- CM Clevlok HercAlloy Sling Hook, 932 In Trade, 4300 Lb Load, 80100 Grade, Steel Alloy (557718)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Aluminum (8088128010)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2TP)
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Wire Rope Thimble, 5/32 In, 302/304 SS (AN100-C5)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- Loos Sleeve & Thimble Kits for Wire Rope