Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/32 In, 304 SS
Mfr # SL11-3
Zoro # G4369601
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 3/32 in
- Standards DFARS Compliant, MS51844
- Finish Plain
- For Use With Stainless Steel Cable
Product Information
- Brand Loos
- MFR # SL11-3
- Zoro # G4369601
- UPC # 736791026430
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/32 in |
Wire Rope Dia. | 3/32" |
Compatible Rope Diameter | 1/8 in |
Overall Length | 3/8 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Stainless Steel |
Standards | DFARS Compliant, MS51844 |
Finish | Plain |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Overall Length 3/8 in, Finish Plain, Sleeve Type Oval Sleeve, Lifting Capability For Lifting, Standards DFARS Compliant, MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- DAYTON Connecting Link, 5/16 In, 1900 lb, GR 30 (1DJR1)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- LOOS Wire Rope Stop Sleeve, 3/8 In, 122 Copper (ST2-12)
- LOOS Wire Rope Thimble, 3/16 In, 302/304 SS (AN100-C6)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6TP)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- Loos Sleeve & Thimble Kits for Wire Rope