Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Sleeve, 3/16 In, 122 Copper
Mfr # SL2-6P
Zoro # G4369276
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/16 in
- For Use With Galvanized Cable
- Finish Zinc Plated
- Standards MS51844
Product Information
- Brand Loos
- MFR # SL2-6P
- Zoro # G4369276
- UPC # 736791025846
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Overall Length | 1 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Copper |
For Use With | Galvanized Cable |
Finish | Zinc Plated |
Standards | MS51844 |
Compatible Rope Material | Galvanized Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 4 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 1 in, Outside Diameter 5/8 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Zinc Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH30-20-G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083228GSU)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 6 In (28001310)
- LIFT-ALL Web Sling, Endless, 12 ft L, 3 in W, Polyester, Yellow (EN2603DX12)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- LOOS Wire Rope Stop Sleeve, 1/4 In, 122 Copper (ST2-8)
- LOOS Wire Rope Thimble, 9/32 to 5/16 In, CS (AN100-10)
- LOOS Wire Rope Stop Sleeve, 1/16 In, 122 Copper (ST2-2)
- LOOS Wire Rope Sleeve, 1/4 In, 304 SS (SL11-8)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- RONSTAN INTERNATIONAL Rope Bush Screw On, 3/16" ID x 3/16" Dp (PNP186)
- Loos Sleeve & Thimble Kits for Wire Rope