Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Wire Rope Oval Sleeve, 3/64 In, 122 Copper
Mfr # SL2-1.5
Zoro # G4369093
product price: $0.23
/ea
$0.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Wire Rope Dia. 3/64 in
- Standards MS51844
- Wire Rope Dia. 3/64"
- Finish Plain
Product Information
- Brand Loos
- MFR # SL2-1.5
- Zoro # G4369093
- UPC # 736791025327
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 3/64 in |
Wire Rope Dia. | 3/64" |
Outside Diameter | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Overall Length | 3/8 in |
Details
Item | Wire Rope Oval Sleeve |
Material | Copper |
Standards | MS51844 |
Finish | Plain |
For Use With | Galvanized Cable |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 2 |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Galvanized Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002244-D5)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- LOOS Wire Rope Sleeve, 3/16 In, 122 Copper (SL2-6P)
- LOOS Wire Rope Thimble, 1/8 In, 302/304 SS (AN100-C4)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- CAMPBELL Zinc Plated Copper Wire Rope Sleeve (T7670954)
- Loos Chains, Ropes & Cables