Shop All Turnbuckles
Loos
Turnbuckle Body, 1600 lb., 3/32, Short
Mfr # MS21251-B3S
Zoro # G4368847
original price:
$12.89
10% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 10 - 32
- Material Brass
- Thread Size #10-32
- Working Load Limit (Lb.) 1,600 lb
- Type 3/32 Short
Product Information
- Brand Loos
- MFR # MS21251-B3S
- Zoro # G4368847
- UPC # 736791022418
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 10 - 32 |
Thread Size | #10-32 |
Close Length (In.) | 2 1/4 in |
Thread Diameter | 3/16 in |
Compatible Rope Diameter | 3/32 in |
Overall Length | 2 1/4 in |
Details
Item | Turnbuckle Body |
Material | Brass |
Working Load Limit (Lb.) | 1,600 lb |
Type | 3/32 Short |
Standards | MIL-DTL-8878 |
Working Load Limit | 1,600 lb |
Thread Type | UNF |
Thread Direction | Right Hand and Left Hand |
Description
Turnbuckle Body, Working Load Limit 1,600 lb, Compatible Rope Diameter 3/32 in, Material Brass, Overall Length 2 1/4 in, Thread Size #10-32, Thread Diameter 3/16 in, Thread Direction Right Hand and Left Hand, Thread Type UNF, Standards MIL-DTL-8878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-3)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- DAYTON rigid Caster with Wheel (C1409)
- US CARGO CONTROL 2" x 12' Yellow Cam Strap w/ Butterfly F Track Fittings (C312BFSF2-Y)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- LOOS Turnbuckle Body, 3200 lb., 5/32, Short (MS21251-B5S)
- LOOS Turnbuckle Body, 4600 lb., 3/16, Short (MS21251-B6S)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 9 (JETBGV58X9)
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 1/2 in Thread, 2200 lb Working, 6 in Take Up, 14.14 in L Close, Steel (1032554)
- MIDWEST FASTENER 8mm x 200mm Stainless A4 Steel Jaw/Jaw Turnbukle (36683)
- Loos Turnbuckles