Shop All Sleeve & Thimble Kits for Wire Rope
Loos
Thimble, 7/32 to 1/4 In, 302/304 SS
Mfr # AN100-C8
Zoro # G4369057
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Wire Rope Dia. 7/32 in to 1/4 in
- For Use With Stainless Steel Cable
- Finish Plain
- Wire Rope Dia. 7/32" to 1/4"
Product Information
- Brand Loos
- MFR # AN100-C8
- Zoro # G4369057
- UPC # 736791024696
- Country of Origin United States
- Category Sleeve & Thimble Kits for Wire Rope
Dimensions
For Wire Rope Dia. | 7/32 in to 1/4 in |
Wire Rope Dia. | 7/32" to 1/4" |
Wall Height | 11/64 in |
Overall Width | 1 3/64 in |
Loop Inside Width | 45/64 in |
Compatible Rope Diameter | 7/32 in, 1/4 in |
Inside Wall Width | 17/64 in |
Loop Inside Length | 1 13/32 in |
Details
Item | Wire Rope Thimble |
Material | Stainless Steel |
For Use With | Stainless Steel Cable |
Finish | Plain |
Standards | AN |
Wall Thickness | 1/32 in |
Lifting Capability | For Lifting |
Description
Wire Rope Thimble, Compatible Rope Diameter 7/32 in, 1/4 in, Material Stainless Steel, Overall Width 1 3/64 in, Wall Height 11/64 in, Inside Wall Width 17/64 in, Wall Thickness 1/32 in, Loop Inside Length 1 13/32 in, Loop Inside Width 45/64 in, Finish Plain, Lifting Capability For Lifting, Standards AN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 2-1/2" Rise x 46" Wide x 30" Depth (MRAEZ2170)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 350 lb., Gray (20TM27)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW4-38-4-D)
- LOOS Wire Rope Stop Sleeve, 3/64 In, 122 Copper (ST2-1.5)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5P)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- Loos Chains, Ropes & Cables