Shop All Wire Rope Clips
Loos
Stud, Left Hand, 304 S.S, Cable Size 3/32
Mfr # MS21259-3LH
Zoro # G4492354
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 3/32 in
- Thread Size #10-32
- Thread Direction Left Hand
- After Swage Dia. 3/16 in
Product Information
- Brand Loos
- MFR # MS21259-3LH
- Zoro # G4492354
- UPC # 736791022906
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/32 in |
Thread Size | #10-32 |
After Swage Dia. | 3/16 in |
Overall Length | 2 7/8 in |
Thread Length | 1 13/64 in |
Compatible Rope Diameter | 3/32 in |
Shank Diameter | 1/4 in |
Swaged Outside Diameter | 3/16 in |
Details
Item | Wire Rope Stud |
Thread | External |
Thread Direction | Left Hand |
Material | Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Thread Type | External |
Lifting Capability | For Lifting |
Stud Type | Stud |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Description
Wire Rope Stud, Compatible Rope Diameter 3/32 in, Thread Length 1 13/64 in, Thread Size #10-32, Thread Type External, Swaged Outside Diameter 3/16 in, Overall Length 2 7/8 in, Shank Diameter 1/4 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Left Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster with Hardware, 3 In (GRFG3530L10000)
- DAYTON Handle Body (97-109)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTE208CR)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- Loos Chains, Ropes & Cables