Shop All Wire Rope Clips
Loos
Strap Fork End, 304 SS, Cable Size 3/32
Mfr # NAS1435K3
Zoro # G4492844
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/32 in
- Tine Spacing 7/64 in
- Pin Dia. 3/16 in
- Overall Length 1 1/2 in
- Material 304 Stainless steel
Product Information
- Brand Loos
- MFR # NAS1435K3
- Zoro # G4492844
- UPC # 736791027444
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/32 in |
Pin Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Compatible Pin Diameter | 3/16 in |
Compatible Rope Diameter | 1/8 in |
Clevis Inside Width | 7/64 in |
Details
Item | Strap Fork End |
Tine Spacing | 7/64 in |
Material | 304 Stainless steel |
For Use With | Mfr. No. MS20664C3 |
Standards | DFARS Compliant, National Aerospace |
Clevis Fitting Type | Strap Fork End |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Overall Length 1 1/2 in, Clevis Inside Width 7/64 in, Material Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 3/16 in, Clevis Fitting Type Strap Fork End, Standards DFARS Compliant, National Aerospace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- GPS - GENERIC PARTS SERVICE Load Wheel For Big Joe M22 Series Pallet Trucks (BJ 2310-161051)
- QUIET GLIDE Ladder 8.92 ft. Unfinish Maple Black Rolling Kit with 8 ft. Rail (QG.210-9MA-08-V.08)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/64 (BA3-1.5)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/4" (1010195)
- Loos Chains, Ropes & Cables