Shop All Wire Rope Clips
Loos
Single Shank Ball, 303 SE/304, Size 7/32
Mfr # MS20664C7
Zoro # G4492941
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 7/32 in
- After Swage Dia. 1/2 in
- Overall Length 27/32 in
- Material 303SE/304 Stainless Steel
- Standards DFARS Compliant, MIL-DTL-781
Product Information
- Brand Loos
- MFR # MS20664C7
- Zoro # G4492941
- UPC # 736791029141
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 7/32 in |
After Swage Dia. | 1/2 in |
Overall Length | 27/32 in |
Swaged Outside Diameter | 1/2 in |
Shank Diameter | 35/64 in |
Compatible Rope Diameter | 7/32 in |
Ball Height | 19/64 in |
Ball Diameter | 9/16 in |
Details
Item | Single Shank Ball |
Material | 303SE/304 Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Fitting Style | Single Shank Ball |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Description
Single Shank Ball, Compatible Rope Diameter 7/32 in, Compatible Rope Material Stainless Steel, Ball Diameter 9/16 in, Shank Diameter 35/64 in, Ball Height 19/64 in, Swaged Outside Diameter 1/2 in, Material Stainless Steel, Overall Length 27/32 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-AH1000)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- WESCO Strap/Handle Assembly (150303)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- LOOS Plain Ball, 303 SE/304, Cable Size 5/32 (BA3-5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 7/32 (MS21259-7RH)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- LOOS Single Shank Ball, 303 SE/304, Size 1/8 (MS20664C4)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- US CARGO CONTROL 3/16" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC316-25PK)
- Loos Wire Rope Clips