Shop All Wire Rope Clips
Loos
Single Shank Ball, 303 SE/304, Size 3/8
Mfr # 664C12
Zoro # G4492887
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/8 in
- After Swage Dia. 13/16 in
- Overall Length 1 27/64 in
- Material Stainless Steel
- Standards DFARS Compliant, MIL-DTL-781
Product Information
- Brand Loos
- MFR # 664C12
- Zoro # G4492887
- UPC # 736791029462
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/8 in |
After Swage Dia. | 13/16 in |
Overall Length | 1 27/64 in |
Shank Diameter | 15/16 in |
Ball Height | 31/64 in |
Swaged Outside Diameter | 13/16 in |
Compatible Rope Diameter | 3/8 in |
Ball Diameter | 29/32 in |
Details
Item | Single Shank Ball |
Material | Stainless Steel |
Standards | DFARS Compliant, MIL-DTL-781 |
Compatible Rope Material | Stainless Steel |
Fitting Style | Single Shank Ball |
Lifting Capability | For Lifting |
Description
Single Shank Ball, Compatible Rope Diameter 3/8 in, Compatible Rope Material Stainless Steel, Ball Diameter 29/32 in, Shank Diameter 15/16 in, Ball Height 31/64 in, Swaged Outside Diameter 13/16 in, Material Stainless Steel, Overall Length 1 27/64 in, Lifting Capability For Lifting, Fitting Style Single Shank Ball, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- CAMPBELL CHAIN & FITTINGS CHAIN STRT COIL2/0 225' (332426)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-RED-TLB-TP3-2-R-2)
- LOOS Eye End Fitting, 304 S.S, Size 3/8 (MS20668-12)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Plain Ball, 303 SE/304, Cable Size 5/32 (BA3-5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- Loos Chains, Ropes & Cables