Shop All Wire Rope Clips
Loos
Plain Ball, 303 SE/304, Cable Size 3/64
Mfr # BA3-1.5
Zoro # G4493036
original price:
$1.09
9% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/64 in
- After Swage Dia. 3/16 in
- Overall Length 9/64 in
- Material Stainless Steel
- Standards BACT14B, NAS494
Product Information
- Brand Loos
- MFR # BA3-1.5
- Zoro # G4493036
- UPC # 736791029660
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/64 in |
After Swage Dia. | 3/16 in |
Overall Length | 9/64 in |
Compatible Rope Diameter | 3/64 in |
Swaged Outside Diameter | 3/16 in |
Ball Diameter | 7/32 in |
Details
Item | Plain Ball |
Material | Stainless Steel |
Standards | BACT14B, NAS494 |
Finish | Plain |
Fitting Style | Plain Ball |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Plain Ball, Compatible Rope Diameter 3/64 in, Compatible Rope Material Stainless Steel, Ball Diameter 7/32 in, Shank Diameter Not Applicable, Swaged Outside Diameter 3/16 in, Material Stainless Steel, Overall Length 9/64 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- PEERLESS Flexible Wire Rope, Galv. ST, 1/8in, 500 ft (PEE-4501190)
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- LOOS Marine Eye End, 316 S.S, Size 3/32 (EY1-3X)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- Loos Chains, Ropes & Cables