Shop All Cable Swaging Tools
Loos
Locoloc® Hand Swaging Kit, Oval & Stop Copper
Mfr # CSS KIT
Zoro # G7553287
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cable Size (In.) 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Handle Length 22.5 in
- Jaw Material Heat Treated Steel
- Overall Cutter L (In.) 26
- Includes (100) 1/16 Copper Sleeve, (100) 1/16 Copper Stop, (100) 3/32 Copper Sleeve, (100) 3/32 Copper Stop, (100) 3/64 to 3/3 Stainless Steel Thimble, (20) 3/16 Aluminum Stop, (20) 3/16 Copper Sleeve, (20) 3/16 Stainless Steel Thimble, (40) 5/32 Copper Sleeve, (40) 5/32 Copper Stop, (40) 5/32 Stainless Steel Thimble, (50) 1/8 Copper Sleeve, (50) 1/8 Copper Stop, (50) 3/32 to 1/8 Stainless Steel Thimble, 1/16 to 3/16 Multi Cavity Hand Swager, 5/32 FELCO Cable Cutter, Compression Gauge, Steel Box
Product Information
- Brand Loos
- MFR # CSS KIT
- Zoro # G7553287
- UPC # 736791002298
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Handle Length | 22.5 in |
Handle Length (In.) | 22 1/2 in |
Overall Length | 26 |
Compatible Sleeve Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Tool Length | 26 in |
Compatible Cable Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Details
Item | Hand Swaging Kit |
Jaw Material | Heat Treated Steel |
Overall Cutter L (In.) | 26 |
Includes | (100) 1/16 Copper Sleeve, (100) 1/16 Copper Stop, (100) 3/32 Copper Sleeve, (100) 3/32 Copper Stop, (100) 3/64 to 3/3 Stainless Steel Thimble, (20) 3/16 Aluminum Stop, (20) 3/16 Copper Sleeve, (20) 3/16 Stainless Steel Thimble, (40) 5/32 Copper Sleeve, (40) 5/32 Copper Stop, (40) 5/32 Stainless Steel Thimble, (50) 1/8 Copper Sleeve, (50) 1/8 Copper Stop, (50) 3/32 to 1/8 Stainless Steel Thimble, 1/16 to 3/16 Multi Cavity Hand Swager, 5/32 FELCO Cable Cutter, Compression Gauge, Steel Box |
Function | Swages Oval and Stop Copper Sleeves |
Product Type | Hand Swaging Kit |
Container Type | Box |
Fitting Types Included | Sleeves, Stops, Thimbles |
Number of Cavities | 5 |
Compatible Sleeve Type | Oval, Stop |
Includes Cable Cutter | Yes |
Includes Storage Container | Yes |
Tool Function | Swages Oval and Stop Aluminum Sleeves |
Number of Fittings Included | 834 |
Description
The Loos CSS Kit Locoloc® Hand Swaging Kit is a professional-grade tool for swaging oval and stop sleeves. It offers the highest quality to meet your demanding needs. This hand swaging kit can be used on oval and stop copper sleeves. The overall length of this swaging kit is 26 inches, while the jaw material is heat treated steel. With a handle length of 22 1/2 inches, you will have more control over your work with this tool. Overall cutter length measures 26 inches, which makes it easier to cut off excess cable after swaging. If you are looking for the best possible solution for oval and stop sleeves, then Loos Tools' CSS Kit Locoloc® Hand Swaging Kit is an ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356338)
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1-3/8" dia. (BBK-043)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- LOOS Locoloc® Hand Swaging Tool, 3/16 and 7/32 (0-3/16)
- LOOS Bench Mounted Swaging Machine, 1/16-3/8 (M2)
- Loos Knives, Cutters & Snips