Shop All Wire Rope Clips
Loos
Fork End, 316 SS, Cable Size 5/32
Mfr # 667-5X
Zoro # G4492704
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/32 in
- Pin Dia. 1/4 in
- Tine Spacing 13/64 in
- Overall Length 2 5/8 in
- Material 316 stainless steel
Product Information
- Brand Loos
- MFR # 667-5X
- Zoro # G4492704
- UPC # 736791027703
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/32 in |
Pin Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Compatible Rope Diameter | 1/8 in |
Clevis Inside Width | 13/64 in |
Compatible Pin Diameter | 1/4 in |
Details
Item | Fork End |
Tine Spacing | 13/64 in |
Material | 316 stainless steel |
For Use With | Stainless Steel Cable |
Clevis Fitting Type | Fork End |
Compatible Rope Material | Stainless Steel |
Compatible Core Type | Wire Strand Core |
Lifting Capability | For Lifting |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Overall Length 2 5/8 in, Clevis Inside Width 13/64 in, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 1/4 in, Clevis Fitting Type Fork End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET63)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- INDUSCO Hook, 3/8", Clevis Sling, Gr100, w/Latch (47400302)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- LOOS Single Shank Ball, 303 SE/304, Size 7/32 (MS20664C7)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- US CARGO CONTROL 5/8" Wire Rope Clip Stainless Steel Type 304 (PCWRC58SS304)
- Loos Chains, Ropes & Cables