Shop All Wire Rope Clips
Loos
Fork End, 304 SS, Cable Size 3/16
Mfr # MS20667-6
Zoro # G4492756
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Tine Spacing 17/64 in
- Overall Length 3 in
- Pin Dia. 5/16 in
- Material 304 Stainless steel
Product Information
- Brand Loos
- MFR # MS20667-6
- Zoro # G4492756
- UPC # 736791028717
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Overall Length | 3 in |
Pin Dia. | 5/16 in |
Compatible Rope Diameter | 1/4 in |
Swaged Outside Diameter | 3/8 in |
Clevis Inside Width | 17/64 in |
Compatible Pin Diameter | 5/16 in |
Shank Diameter | 23/64 in |
Details
Item | Fork End |
Tine Spacing | 17/64 in |
Material | 304 Stainless steel |
Standards | DFARS Compliant, MIL-DTL-781 |
For Use With | Stainless Steel and Galvanized Cable |
Lifting Capability | For Lifting |
Clevis Fitting Type | Fork End |
Compatible Core Type | Wire Strand Core |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Clevis Fitting, Compatible Core Type Wire Strand Core, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Overall Length 3 in, Swaged Outside Diameter 3/8 in, Shank Diameter 23/64 in, Clevis Inside Width 17/64 in, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Compatible Pin Diameter 5/16 in, Clevis Fitting Type Fork End, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A3E30B4W4C2P6)
- LOOS Marine Eye End, 316 S.S, Size 3/8 (EY1-12X)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- PEERLESS CHAIN 3/16 WIRE ROPE CLIP, ZP, UPC, 4503340 (4503340)
- Loos Wire Rope Clips