Shop All Wire Rope Clips
Loos
Eye End Fitting, 316 S.S, Size 1/8
Mfr # 668-4X
Zoro # G4492415
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/8 in
- Eye Inside Dia. 3/16 in
- After Swage Dia. 7/32 in
- Material 316 Stainless Steel
- Tine Thickness 3/16 in
Product Information
- Brand Loos
- MFR # 668-4X
- Zoro # G4492415
- UPC # 736791027819
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Eye Inside Dia. | 3/16 in |
After Swage Dia. | 7/32 in |
Eye Inside Diameter | 3/16 in |
Swaged Outside Diameter | 7/32 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Eye End Fitting |
Material | 316 Stainless Steel |
Tine Thickness | 3/16 in |
For Use With | Stainless Steel Cable |
Eye Fitting Type | Eye End Fitting |
Compatible Rope Material | Stainless Steel |
Eye Thickness | 3/16 in |
Lifting Capability | For Lifting |
Description
Eye End Fitting, Compatible Rope Diameter 1/8 in, Swaged Outside Diameter 7/32 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 3/16 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A1E12B4W5C1P6)
- BARON Vinyl Coated Galvanized Steel 1/8-3/16 in. D X 100 ft. L Aircraft Cable (51205)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/16 (MS21259-2RH)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- Loos Wire Rope Clips