Shop All Wire Rope Clips
Loos
Eye End Fitting, 316 S.S, Size 1/16
Mfr # 668-2X
Zoro # G4492512
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/16 in
- Eye Inside Dia. 3/16 in
- After Swage Dia. 9/64 in
- Material 316 Stainless Steel
- Tine Thickness 3/32 in
Product Information
- Brand Loos
- MFR # 668-2X
- Zoro # G4492512
- UPC # 736791027772
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/16 in |
Eye Inside Dia. | 3/16 in |
After Swage Dia. | 9/64 in |
Swaged Outside Diameter | 9/64 in |
Eye Inside Diameter | 3/16 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Eye End Fitting |
Material | 316 Stainless Steel |
Tine Thickness | 3/32 in |
For Use With | Stainless Steel Cable |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Eye Thickness | 3/32 in |
Eye Fitting Type | Eye End Fitting |
Description
Eye End Fitting, Compatible Rope Diameter 1/16 in, Swaged Outside Diameter 9/64 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 3/32 in, Compatible Rope Material Stainless Steel, Material 316 Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 8 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR72)
- US CARGO CONTROL 2" Flat Snap Hook (FSH51)
- WERNER 2 Steps, Fiberglass Step Stand, 300 lb. Load Capacity, Silver/Orange (TW6202)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- LOOS Marine Eye End, 316 S.S, Size 1/8 (EY1-4X)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- LOOS Marine Eye End, 316 S.S, Size 3/32 (EY1-3X)
- DAYTON Wire Rope Clip, 1/8 In, Maleable Iron (2VKH9)
- Loos Wire Rope Clips