Shop All Wire Rope Clips
Loos
Eye End Fitting, 304 S.S, Size 3/32
Mfr # MS20668-3
Zoro # G4492582
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/32 in
- Eye Inside Dia. 3/16 in
- After Swage Dia. 3/16 in
- Material Stainless Steel
- For Use With Stainless Steel and Galvanized Cable
Product Information
- Brand Loos
- MFR # MS20668-3
- Zoro # G4492582
- UPC # 736791028762
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/32 in |
Eye Inside Dia. | 3/16 in |
After Swage Dia. | 3/16 in |
Compatible Rope Diameter | 3/32 in |
Eye Inside Diameter | 3/16 in |
Shank Diameter | 7/32 in |
Swaged Outside Diameter | 3/16 in |
Details
Item | Eye End Fitting |
Material | Stainless Steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Tine Thickness | 7/64 in |
Lifting Capability | For Lifting |
Eye Fitting Type | Eye End Fitting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Eye Thickness | 7/64 in |
Description
Eye End Fitting, Compatible Rope Diameter 3/32 in, Swaged Outside Diameter 3/16 in, Eye Inside Diameter 3/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 7/64 in, Shank Diameter 7/32 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- RONSTAN Swivel, Fork - Fork, 770Lb (RF576)
- ZORO SELECT Replacement Tire, 13 x 3.5 In. (1NWX6)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- LOOS Strap Fork End, 304 SS, Cable Size 1/16 (NAS1435K2)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/64 (BA3-1.5)
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- LOOS Fork End, 316 SS, Cable Size 1/8 (667-4X)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- Loos Wire Rope Clips