Shop All Wire Rope Clips
Loos
Eye End Fitting, 304 S.S, Size 3/16
Mfr # MS20668-6
Zoro # G4492555
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/16 in
- Eye Inside Dia. 5/16 in
- After Swage Dia. 5/16 in
- Material Stainless Steel
- For Use With Stainless Steel and Galvanized Cable
Product Information
- Brand Loos
- MFR # MS20668-6
- Zoro # G4492555
- UPC # 736791028823
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/16 in |
Eye Inside Dia. | 5/16 in |
After Swage Dia. | 5/16 in |
Shank Diameter | 23/64 in |
Compatible Rope Diameter | 3/16 in |
Eye Inside Diameter | 5/16 in |
Swaged Outside Diameter | 5/16 in |
Details
Item | Eye End Fitting |
Material | Stainless Steel |
For Use With | Stainless Steel and Galvanized Cable |
Standards | DFARS Compliant, MIL-DTL-781 |
Tine Thickness | 1/4 in |
Eye Thickness | 1/4 in |
Lifting Capability | For Lifting |
Compatible Rope Material | Galvanized Steel, Stainless Steel |
Eye Fitting Type | Eye End Fitting |
Description
Eye End Fitting, Compatible Rope Diameter 3/16 in, Swaged Outside Diameter 5/16 in, Eye Inside Diameter 5/16 in, Eye Fitting Type Eye End Fitting, Eye Thickness 1/4 in, Shank Diameter 23/64 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Lifting Capability For Lifting, Fitting Type Swage, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Steel, 2 Steps, 500 lb. Load Capacity (MINICO-19)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 304 (PCWRC14SS304)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 3/32 (MS21259-3LH)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- Loos Wire Rope Clips