Shop All Die Sets
Loos
Ball Terminal Roll Die Set, 3/32, PR
Mfr # M2-B3
Zoro # G8043271
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Sizes Included 3/32
- Type For 13P083, 13P108 and 13P109
- Material Tool steel
- For Cable Size 3/32 in
Product Information
Dimensions
Sizes Included | 3/32 |
For Cable Size | 3/32 in |
Details
Item | Ball Terminal Roll Die Set |
Number of Pieces | 1 |
Type | For 13P083, 13P108 and 13P109 |
Material | Tool steel |
Description
Ball Terminal Roll Die Set, For Cable Size 3/32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- A2Z SCILAB Watch Jewelery Repair Tweezers #5A Fine Point Forceps Ridged Grip (A2Z-ZR279)
- LOOS Ball Terminal Roll Die Set, 1/16, PR (M2-B2)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- STEEL GRIP Tap & Die Set (Mm) 10Pc (DR4827MM)
- STEEL GRIP Tap & Die Set (Mm) 13Pc (DR62057MM)
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- WESTWARD Alloy Steel Die, M12x1-3/4 (CCT1060-149)
- WESTWARD Alloy Steel Die, 10-32 UNF (CCT1060-43)
- Loos Die Sets