Shop All Toys & Games
Looney Labs
Astronomy Fluxx® Card Game
Mfr # LLB097
Zoro # G7550508
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 100 cards, rule sheet
- Recommended Age 8+ Years
- Material Paper
- Color Multi
- Recommended Grade Grade 3+
Product Information
- Brand Looney Labs
- MFR # LLB097
- Zoro # G7550508
- UPC # 857848004796
- Country of Origin United States
- Category Toys & Games
Details
Includes | 100 cards, rule sheet |
Recommended Age | 8+ Years |
Material | Paper |
Color | Multi |
Recommended Grade | Grade 3+ |
Description
If you've ever dreamt of being an astronaut, Astronomy Fluxx is for you! This version of Fluxx takes you to outer space, but this time it’s not sci-fi. Featuring stunning NASA photographs of planets and other astronomical objects, you'll have a blast while learning about space and humankind's space flight history in this latest installment in the educational Fluxx series. For 2-6 players, ages 8 and up.
Game Play
Fluxx is a game about change. It begins very simply, with a couple of core rules, and gradually becomes more complex as cards are played that change the rules. Even how you win will be constantly shifting, so you're never sure who will win until someone does. With the perfect blend of luck and strategy, every game is different!
Game Play
Fluxx is a game about change. It begins very simply, with a couple of core rules, and gradually becomes more complex as cards are played that change the rules. Even how you win will be constantly shifting, so you're never sure who will win until someone does. With the perfect blend of luck and strategy, every game is different!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- LOONEY LABS Chemistry Fluxx® Card Game (LLB078)
- LOONEY LABS Time Breaker™ Game (100)
- LOONEY LABS Nanofictionary Card Game (079)
- LOONEY LABS Mad Libs® The Game (072)
- LOONEY LABS Anatomy Fluxx® Card Game (LLB084)
- LOONEY LABS Aquarius™ Card Game (002)
- MATTEL Hot Wheels Monster Trucks Multicolored (GPB72)
- Looney Labs Toys & Games