Shop All Arc Welding Rod
Longevity
THUNDER-ARC E6013 Welding Electrodes: 1/8"(3.2mm), 11Lb Box
Mfr # 880324
Zoro # G9361360
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Longevity
- MFR # 880324
- Zoro # G9361360
- UPC # 741360255166
- Country of Origin United States
- Category Arc Welding Rod
Description
AC, DC, Longevity THUNDER-ARC E6013 electrode performs beautifully either way. A great choice for low open circuit voltage AC power sources. Cold restricts are no problem with this versatile, all-position electrode. Benefits: • Gives off minimal spatter • Great for general fabrication • Can be used on tack and skip welds • Thin sections are no problem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Industrial Air Cleaner, Air Flow 1000 CFM (2HNT2)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- XTRWELD SELECT 6011 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011125-5)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010125-5)
- LONGEVITY THUNDER-ARC E6011 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880484)
- LONGEVITY THUNDER-ARC E7018 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880330)
- LONGEVITY THUNDER-ARC E7018 Welding Electrodes: 3/32"(2.4mm), 11Lb Box (880333)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK (WTTH2125)
- ESAB Rod (11318200)
- BLUE DEMON E7018AC X 5/32in X 14in X 10 lb pack low hydrogen AC welding electrode (E7018AC-532-10P)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- Longevity Arc Welding Rod