Shop All TIG Welding Rods
Longevity
THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack
Mfr # 880012
Zoro # G9362331
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Longevity
- MFR # 880012
- Zoro # G9362331
- UPC # 721405557981
- Country of Origin United States
- Category TIG Welding Rods
Description
This tungsten is the most common tungsten currently being used with Longevity DC TIG. It is generally utilized for DC welding of mild steel, bronze, and stainless steel and basically all metals, except aluminum, and offers excellent performance. A welder's best friend, this Red 2% thoriated 3/32" x 7" TIG welding tungsten electrodes will help you get the job done. Engineered to exact specifications, you can count on these long-lasting electrodes to perform during your most difficult welding application, time and time again. With reliable arc-striking and a low burn-off rate, these electrodes maintain the highest quality of arc while adhering to ANSI and American Welding Society standards such as AWS A5.12M/A5.12:2009. Benefits: • Works well with Inverter Welders • Recommended for DC TIG welding • Perfect for welding mild steel, bronze, and stainless steel • Long life span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (112-2009)
- VICTOR Cutting Tip, 2 Piece, Size 5, Propane/NG (0333-0307)
- MAGSWITCH Hand Lifter, 400 lb. Max. Pull, Steel (8100795)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LONGEVITY CERIATED TUNGSTEN 2% GRAY 3/32"(2.4mm), 10-Pack (880100)
- LONGEVITY THUNDER-ROD ER4043 Filler Rods: 1/16"(1.6mm), 11Lb Box (880341)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/8"(3.2mm), 10-Pack (880010)
- LONGEVITY LANTHANATED TUNGSTEN 2% BLUE 1/8"(3.2mm), 10-Pack (880112)
- LONGEVITY LANTHANATED TUNGSTEN 2% BLUE 3/32"(2.4mm), 10-Pack (880116)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- Longevity TIG Welding Rods