Shop All MIG Welders
Longevity
MIGWELD 140, 140 Amp 110V MIG Welder (Spoolgun Capable)
Mfr # 880144
Zoro # G9369383
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Longevity
- MFR # 880144
- Zoro # G9369383
- UPC # 741360253087
- Country of Origin United States
- Category MIG Welders
Details
Item | MIG Welder |
Description
The Longevity MIGWELD 140 is perfect for the beginner and the professional. MIGWELD 140 is the most versatile welder which will do aluminum with the optional spool gun in addition to all exotic metals. MIGWELD 140 will easily connect to your existing 110v wall outlet and can be set up easily in minutes. Running on a standard 110v power cord and capable of holding up to an 11lb spool, you will be able to lay down a nice weld anywhere with or without gas! Specifications: • The Longevity MIGWELD 140 welder delivers industrial quality and performance at an affordable price • If you are welding for a long period of time and your duty cycle limit is reached, Longevity’s thermal and overload protection will kick on safely shutting down your machine for proper cooling avoiding any damage • Longevity offers cutting-edge technology in the MIGWELD 140 by including reliable transformer technology inside this unit • By using the variable adjustment dials, the user can fine-tune the welder to the exact setting for faster and accurate welding every time • Comes with a mild steel 1 lb welding wire roll, welding mask, chipping hammer, welding brush, and gas regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 50MM CLEAR GLASS COVER LENS 1PR* (MFP0800-0558)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #2NFF (6290-2NFF)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- POWERWELD Magnetic Square with Single Switch Magnet, 30kg Pull Force (PWSSMAG-30)
- LONGEVITY MIGWELD 100, 100 Amp 120V Flux-Cored MIG Welder (880143)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271399)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- MILLER ELECTRIC MIG Welder, Millermatic 255, 1, 208/240V AC, 20 to 350A DC, 60 % (951766)
- ESAB MIG Welder, 50/60 Hz, Flux-Cored (0700301081)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- H&S AUTOSHOT 130 Amp Mig Welder (HSW-6213)
- Longevity MIG Welders