Shop All Regulators
Longevity
Gas Pressure Regulator
Mfr # 880114
Zoro # G9369429
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Longevity
- MFR # 880114
- Zoro # G9369429
- UPC # 741360254886
- Country of Origin United States
- Category Regulators
Description
This CO2/ARGON gas pressure regulator allows reducing the pressure of gas coming from a bottle to the desired level. It is compatible with typical U.S. standards and can be used on most MIG welding machines. Features • Flowmeter is back-pressure compensated to ensure accurate readings when line restrictions are present • Design for Argon, CO2 gas bottle with W21.8 outlet • Allows to reduce the pressure of gas coming from a bottle to desired level • Polycarbonate flow tube and outer cover are impact resistant for maximum durability • Twin pressure gauge, easy to read, helps adjusting the outlet pressure in high precision • External safety valve equipped, auto released outside if the pressure over safe level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Magnetic Soldering Clamp (55000)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (45F3184)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, Pk10 (S19391-7)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- LONGEVITY Air Filter / Water Separator (888003)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1003)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1133)
- ORS NASCO M1 Series Flow Gauge Regulator - Oxygen - 2-15 LPM - CGA-870 Yoke - 3000 PSI Inlet (312-M1-870-15FG)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-300 Acetylene, 100 psi Oxygen/15 psi Fuel (HTP5)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (425-50-540)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003037)
- Longevity Regulators