Shop All Plasma Cutting Systems
Longevity
FORCECUT 62i, 60 Amp 220V IGBT Pilot Arc Plasma Cutter (CNC-Ready)
Mfr # 880459
Zoro # G9368044
product price: $1,461.99
/ea
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Longevity
- MFR # 880459
- Zoro # G9368044
- UPC # 29882160589
- Country of Origin United States
- Category Plasma Cutting Systems
Description
The FORCECUT 62i is capable of being hooked up to most portable compressors and generators. Powered by IGBT inverter technology, the Longevity FORCECUT 62i is lightweight and more reliable than other units on the market using out-of-date technology. Specifications: • Capable of being hooked up to most portable compressors and generators • Only weighs 61 lbs and runs off 220v 1 phase voltage, making this unit the most portable plasma cutter on the market for its power • Offers quality cutting of up to 1 1/4" (30mm) and rough cuts of up to 1 3/8" (35mm) • Equipped with a digital display and air adjustment on the front for fine tuning • Low air pressure warning sensor will stop cutting momentarily when air pressure drops below safe limits allowing you to save consumables • Built-in gas/air filter and regulator provides air filtration of airborne particles to keep the FORCECUT 62i cutting clean and efficiently
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Acetylene Cutting Tip, Size 1 MC12-1 (60407)
- METCAL Desoldering Gun, 80W, 110VAC, MX Series (MX-DS1)
- TWECO Tweco 358-9425-1210 Male Half|Tw 2-Mpc-1 Male Connector9425-1210 (358-9425-1210)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- LONGEVITY FORCECUT 42i, 40 Amp Auto-Voltage Plasma Cutter (CNC-Ready) (880079)
- LONGEVITY FORCECUT 40D, 40 Amp 110V/220V Full Pilot Arc Plasma Cutter (880077)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT5060-050)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- AMICO ELECTRIC 50 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100-250V Wide Voltage, 3/5 in. Clean Cut Cutting. (CUT-50HF)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 40-Electrodes, 40-Shunts, 10-Cups, 2-Torch Roller Guides (AP80-92)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- Longevity Plasma Cutting Systems