Shop All Plasma Cutting Systems
Longevity
FORCECUT 40D, 40 Amp 110V/220V Full Pilot Arc Plasma Cutter
Mfr # 880077
Zoro # G9368062
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Longevity
- MFR # 880077
- Zoro # G9368062
- UPC # 721405557400
- Country of Origin United States
- Category Plasma Cutting Systems
Description
Longevity wanted to create a unit for the on-the-go user, something that was portable yet performed up to the expectations of the customer all while maintaining Longevity's priority on value. The FORCECUT 40D meets all the required criteria and more! The FORCECUT 40D is capable of being hooked up to most portable compressors and generators. The FORCECUT 40D is lightweight, powerful and more reliable than other units on the market using out-of-date technology. The FORCECUT 40D only weighs 32 lbs and runs off 110v/220v 1-phase voltage making this unit the most portable plasma cutters on the market for its power. The FORCECUT 40D offers quality cutting of up to 1/2and severance cuts of up to 3/4".Specifications:¢ 40 Amp Plasma Cutter capable of cutting 1/2steel on 220V and 1/4steel on 110V¢ Allows for 110V and 220V operation with the switch of the power plug¢ Cuts all metals including aluminum much cleaner than the oxy-fuel torch¢ Equipped with a digital display and air adjustment on the front for fine tuning¢ Low air pressure warning sensor will stop cutting momentarily when air pressure drops below safe limits allowing you to save consumables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (S116551-G45)
- XTRWELD 316L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L062-1DP)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .030" x 2 lb (316L03002)
- WORTHINGTON CYLINDERRP BasicTorch Kit (WK2301)
- LONGEVITY FORCECUT 42i, 40 Amp Auto-Voltage Plasma Cutter (CNC-Ready) (880079)
- LONGEVITY FORCECUT 62i, 60 Amp 220V IGBT Pilot Arc Plasma Cutter (CNC-Ready) (880459)
- STAR ASIA 30 Amp Plasma Cutter With Attached Torc (41200)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- AMICO ELECTRIC 60 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100~250V Wide Voltage, 4/5 in. Clean Cut Cutting. (CUT-60HF)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- Longevity Plasma Cutting Systems