Shop All Food Service Appliance Parts
Long Item Development Co
Stopper, Sink
Mfr # 30098
Zoro # G9893795
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Fits Brand PRO
- For Use With Mfr. Model Number 00300988, 00303069, 303069, 304172, 3062, 718227, A53438, AH335241, AP2903581, DW126, EA335241, EAP335241, PS335241
- Application Sink, Tub
- Product Type Drain Stopper
Product Information
- Brand Long Item Development Co
- MFR # 30098
- Zoro # G9893795
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Details
Item | Drain Stopper |
Material | Plastic |
Fits Brand | PRO |
For Use With Mfr. Model Number | 00300988, 00303069, 303069, 304172, 3062, 718227, A53438, AH335241, AP2903581, DW126, EA335241, EAP335241, PS335241 |
Application | Sink, Tub |
Product Type | Drain Stopper |
Drain Stopper Type | Push and Pull |
Description
Drain Stopper, Material Plastic, Product Type Drain Stopper, Application Sink, Tub, Drain Stopper Type Push and Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Hot Air Popcorn Machine 16 Cup Capacity - Electric Oil-Free Kernel Popper BPA (POP R)
- HAMILTON BEACH Metal Silver 4 slot Toaster 10.9 in. H X 11.2 in. W X 7.5 in. D (24910)
- CRESTWARE Mesh Strainer, 13 in.H, Medium Single Mesh (WHSSM8)
- FISHER Handle 3/4-14 X 3/4-14 (2913)
- HOBART Surface Heater 480V 2000W (00-421240-00003)
- BEVERAGE-AIR Timer, Defrost (502-171A)
- RUBBERMAID Sign, Floor , Caution, A-Frame (6112)
- DISPENSE-RITE Slr Series Baffle Kit Comes Wi (INSTR-KS4R)
- BEST SHEET METAL Start Button (T200-V119)
- HOBART Curtain Splash 6Hts X (00-918229)
- NATIONAL PRESTO Pressur Cook Indicator (09914)
- Long Item Development Co Food Service Appliance Parts