Shop All Fire Extinguisher Cabinets
Loma
Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb
Mfr # 7322-BB
Zoro # G0514921
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26.75 in
- Overall Width 11.75 in
- Housing Material Steel
- Window Material Acrylic
- For Tank Weight 14.5 lb
Product Information
- Brand Loma
- MFR # 7322-BB
- Zoro # G0514921
- UPC # 759726013985
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 26.75 in |
Overall Width | 11.75 in |
Inside Depth | 4 in |
For Wall Opening Depth | 2.25 in |
For Wall Opening Height | 25 in |
Overall Depth | 6 in |
For Wall Opening Width | 10 in |
Inside Width | 9 in |
Inside Height | 24 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 14.5 lb, Housing Material Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 26.75 in, Overall Width 11.75 in, Features Continuous Hinge, Door Has A Cylinder Lock, Door is Full Bubble, Clear Acrylic Bubble, For Number of Extinguishers (1) 2 1/2 to 10 lb, For Wall Opening Depth 2.25 in, For Wall Opening Height 25 in, For Wall Opening Width 10 in, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flame Resistant Headgear Cover (M-972)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 095)
- JOBSITE Scrubber Flat Mat Boot (54099)
- C.H. HANSON Standard Letter Stamp Set, 1/16" (20100)
- LOMA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7308-BB)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red (10551-H)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- CATO Fire Extinguisher Cabinet, Surface Mount, 28 1/2 in Height, 20 lb (105-20 WWC-H)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX49)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- Loma Fire Extinguisher Cabinets