Shop All Decorative Rugs
Loloi Rugs
Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust
Mfr # SKYESKY-10SURU5076
Zoro # G103701955
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Loloi Rugs
- MFR # SKYESKY-10SURU5076
- Zoro # G103701955
- UPC # 885369451652
- Country of Origin Unknown
- Category Decorative Rugs
Description
The Skye Collection is timeless and classic with a beautiful, old-world design in a variety of color choices. Power-loomed in China of 100% polyester, these printed designs provide the textured effect of high-end rugs at an affordable price.
Care Instructions:- Clean spills immediately by blotting with a clean, white dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability. The color may transfer and should not be placed directly over existing carpet. For vacuuming, use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion.
- Collection: Skye
- Color: Sea & Rust
- Size: 5' x 7' 6"
- Material: 100% Polyester
- Backing: Canvas
- Pile Height: 0.13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE Desktop Privacy Panels, 48 In (90133)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- LOLOI RUGS Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver (BRYCBZ-09SNSI5066)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- LOLOI RUGS Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey (MADDMAD-01IVGY7696)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK5076)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- SPHINX BY ORIENTAL WEAVERS Sphinx by Oriental Weavers U884113152244ST Utopia Collection Woven Rug - Blue & Brown (U884113152244ST)
- Loloi Rugs Decorative Rugs