Loloi Rugs BRYCBZ-09SNSI5066 5-6 ft. x 6 in. Contemporary Bryce Rug - Stone & Silver
Mfr # BRYCBZ-09SNSI5066
Zoro # G403701723
Product Information
- Brand Loloi Rugs
- MFR # BRYCBZ-09SNSI5066
- Zoro # G403701723
- UPC # 885369348006
- Country of Origin China
- Category Decorative Rugs
Description
Loloi rugs have brought our vision to an array of home accents, including pillows. We have good design is born out of collaboration for rugs. For most of our collection, thats done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
A compelling variant of the timeless cowhide rug, the bryce collection touts rich metallic accents set against versatile neutral tones. Power-loomed in china of 100% acrylic, bryce offers long-wearing durability for your busiest living room, dining area, or entry way.
Features- Power loomed
- Color: Stone & Silver
- Material: Acrylic
- Design: Contemporary
- Collection: Bryce
- Size: 5-6 ft. x 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake NC11424S Sarasota Bay; FL Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC11424S)
- ZORO SELECT Round Stool with Backrest, Height 24" to 28"Black (5NWH8)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- LOLOI RUGS Loloi Rugs LORELQ-06REML160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Red & Multi (LORELQ-06REML160S)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK5076)
- SAFAVIEH 3 x 3 ft. Novelty 603P Hand Tufted Round Area Rug; Rust & Gold (NOV603P-3R)
- Loloi Rugs Decorative Rugs