Shop All Desk Chairs
Logo Chair
Bag Chair Mich State
Mfr # 172-12E
Zoro # G1761721
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Mesh
- Adjustable Adjustable
- Style Bag Chair
Product Information
- Brand Logo Chair
- MFR # 172-12E
- Zoro # G1761721
- UPC # 806293055556
- Country of Origin China
- Category Desk Chairs
Details
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Adjustable | Adjustable |
Style | Bag Chair |
Description
The Michigan State University Spartan Elite Chair is ideal for watching the big game sitting out at a backyard party or just for relaxing outdoors. The adjustable armrests each house a mesh cup holder to keep your drink and belongings in reach. The mesh back provides optimal comfort and breathability for hot days on the sidelines. The colorful design features logos on the front and back. Collapses to fit in the matching carry bag with shoulder strap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 54" Round Wood Folding Table (WFT5-54R)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue (BR-FHBCH-CR-T1-A1-CF-CC-F43)
- FLASH FURNITURE Mid-Back White Leather Swivel Office Chair with Gold Frame and Arms (GO-2286M-WH-GLD-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-1-BK-VY-GG)
- LORELL Managerial Chair, Fabric, 17.70" to 21" Height, Adjustable Arms, Black (LLR86209)
- Logo Chair Office Chairs